UPS, Smart, 2200VA, RM, 3U H, 120/230VAC In, 120VAC Out, Rack Mount

Item #: 584686

Cat #: SU2200R3X167

UPC: 731304015475

Sign In or Register to view pricing and more.
Documents & Guides
UPS, Smart, 2200 Volt Amp, RM, 3U Height, 120/230 Volt AC In, 120 Volt AC Out, Rack Mount

Overview

UPS, Smart, 2200 Volt Amp, RM, 3U Height, 120/230 Volt AC In, 120 Volt AC Out, Rack Mount
Also known as: 731304015475, SU2200R3X167

Specifications

Mounting: Rack
Volts AC: 230, 120
Volt Amps: 2.200kVA
Wattage: 1.600 kW
Mounting: Rack
Volt Amps: 2.200kVA
Volts AC: 230, 120
Wattage: 1.600 kW

Customer Reviews

No reviews for this product
(0)