I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24VDC, 0.5A

Item #: 584667

Cat #: ABE7H20E100

UPC: 785901686118

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24 Volt DC, 0.5 Amp, TeleFast 2, Micro/Premium Cable, 1 meter

Overview

I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24 Volt DC, 0.5 Amp, TeleFast 2, Micro/Premium Cable, 1 meter
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This passive discrete I/O sub-base offers 16 channels with 1 terminal per channel. The Low cast sub-base offers a rated supply voltage of 19V to 30V. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 0.33kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV, LROS, UL, GL and EAC. It is compatible with Modicon TSX Micro PLC and Modicon Premium PLC. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalize wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901686118, ABE7H20E100

Specifications

Volts DC: 24
Amps: 0.500
Standards: California Proposition 65
Type: I/O Adapter Module
Size: 16 Channel
Volts DC: 24
Standards: California Proposition 65
Size: 16 Channel
Amps: 0.500
Type: I/O Adapter Module

Customer Reviews

No reviews for this product
(0)