7" Diagonal Cutting Pliers

Item #: 584649

Cat #: 437

UPC: 025582137777

Sign In or Register to view pricing and more.
Documents & Guides
CHANNELLOCK® Box Joint Diagonal Cutting Pliers provide powerful cutting capabilities on the job. Cutting capabilities include piano wire (0.063" min diameter - 0.080" max diameter), hard wire (0.047" - 0.091"), medium hard wire (0.047" - 0.091") and soft wire (0.162" max diameter). Made in the USA

Overview

CHANNELLOCK® Box Joint Diagonal Cutting Pliers provide powerful cutting capabilities on the job. Cutting capabilities include piano wire (0.063" min diameter - 0.080" max diameter), hard wire (0.047" - 0.091"), medium hard wire (0.047" - 0.091") and soft wire (0.162" max diameter). Made in the USA
CHANNELLOCK Box Joint Diagonal Cutting Pliers provide powerful cutting capabilities on the job. Cutting capabilities include piano wire (0.063" min diameter - 0.080" max diameter), hard wire (0.047" - 0.091"), medium hard wire (0.047" - 0.091") and soft wire (0.162" max diameter). Made in the USA
Also known as: 025582137777, 437

Specifications

Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 7 in
Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 7 in

Customer Reviews

No reviews for this product
(0)