Type GHB Bolt-On Panelboard Circuit Breaker

Item #: 584595

Cat #: GHB2020V

UPC: 782114991008

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB2020V BOLT-ON BRKR

Overview

C-H GHB2020V BOLT-ON BRKR
Also known as: 782114991008, GHB2020V

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)