Disconnect Switch, Terminal Lugs, 2 x 600MCM, 1200A, 3P

Item #: 584587

Cat #: 194R-TL9

UPC: 885630276410

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Terminal Lugs, 2 x 600 MCM, 1200 Amp, 3 per Package

Overview

Disconnect Switch, Terminal Lugs, 2 x 600 MCM, 1200 Amp, 3 per Package
Also known as: 885630276410, 194R-TL9

Specifications

Phase: 3
Gauge: 600
Type: Terminal Lug
Mounting: Device
Amps: 1200
Phase: 3
Type: Terminal Lug
Amps: 1200
Gauge: 600
Mounting: Device

Customer Reviews

No reviews for this product
(0)