Inductive Prox Sensor

Item #: 58458

Cat #: 872C-G30N30-R3

UPC: 612598754007

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-G30N30-R3 WORLDPROX AC

Overview

AB 872C-G30N30-R3 WORLDPROX AC
Also known as: 612598754007, 872C-G30N30-R3

Specifications

Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Breaker, Trip Curve C
Interrupt Rating DC: 10 kA
Amps: 5
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Breaker, Trip Curve C

Customer Reviews

No reviews for this product
(0)