CF18DDE15WSS835ECO 50/CS 1/SKU

Item #: 584570

Cat #: CF18DD/E/15W/SS/835/ECO

UPC: 046135202254

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DULUX 15W SuperSaver Dulux DD 4pin CFL 3500K CCT, 82 CRI, for use with electronic and dimming ballasts ECO

Overview

DULUX 15W SuperSaver Dulux DD 4pin CFL 3500K CCT, 82 CRI, for use with electronic and dimming ballasts ECO
Also known as: 046135202254, CF18DD/E/15W/SS/835/ECO

Specifications

Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 1125
Wattage: 15
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Color Rendering Index (CRI): 82
Lumens: 1125
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q-2)
Shape: 2D (Double D)
Wattage: 15
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)