SYL CF18DD/E/15W/SS/830/ECO DULUX

Item #: 584569

Cat #: CF18DD/E/15W/SS/830/ECO

UPC: 046135202247

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL CF18DD/E/15W/SS/830/ECO DULUX 15W SUPERSAVER DULUX DD 4PIN CFL 3000K CCT, 82 CRI, FOR USE WITHELECTRONIC

Overview

SYL CF18DD/E/15W/SS/830/ECO DULUX 15W SUPERSAVER DULUX DD 4PIN CFL 3000K CCT, 82 CRI, FOR USE WITHELECTRONIC
Also known as: 046135202247, CF18DD/E/15W/SS/830/ECO

Specifications

Diameter: 1/2 in
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Shape: T4X2
Light Technology: Fluorescent
Diameter: 1/2 in
Color Rendering Index (CRI): 82
Shape: T4X2
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)