Photoelectric Smoke Detector

Item #: 584536

Cat #: 21010069

UPC: 047871100699

Sign In or Register to view pricing and more.
Documents & Guides
Worry Free Hallway Photoelectric Smoke Detector With Safety Light, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant. Size: 5.22" Diameter, 1.60" Depth, Color: White.

Overview

Worry Free Hallway Photoelectric Smoke Detector With Safety Light, Battery Operated With 10-year Sealed Battery, California Title 24 Compliant. Size: 5.22" Diameter, 1.60" Depth, Color: White.
Also known as: 047871100699, 21010069

Specifications

Diameter: 5.220 in
Mounting: Surface
Color: White
Depth: 1.600 in
Diameter: 5.220 in
Color: White
Mounting: Surface
Depth: 1.600 in

Customer Reviews

No reviews for this product
(0)