Smoke & CO Alarm, Wht

Item #: 584532

Cat #: 21010071

UPC: 047871100712

Documents & Guides
Smoke and Carbon Monoxide Alarm, Sealed Lithium Battery Powered, Test/Hush Button, LED Indicator, 10 Year Manufacturer Warranty
Sign In or Register to view pricing and more.

No associated products found.

Overview

Smoke and Carbon Monoxide Alarm, Sealed Lithium Battery Powered, Test/Hush Button, LED Indicator, 10 Year Manufacturer Warranty
Also known as: 047871100712, 21010071

Specifications

Diameter: 5.220 in
Type: Smoke Detector, Detector, Lithium Battery, Photoelectric
Mounting: Surface
Color: White
Depth: 1.600 in
Diameter: 5.220 in
Mounting: Surface
Depth: 1.600 in
Type: Smoke Detector, Detector, Lithium Battery, Photoelectric
Color: White

Customer Reviews

No reviews for this product
(0)