Breaker, 150A, 240VAC, 3P, Lug In, Lug Out, Molded Case, 10 kAIC

Item #: 58450

Cat #: TQD32150WL

UPC: 783164021318

Documents & Guides
Breaker, 150 Amp, 240 Volt AC, 3-Pole, Lug In , Lug Out, Molded Case, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, 150 Amp, 240 Volt AC, 3-Pole, Lug In , Lug Out, Molded Case, 10 kAIC
Also known as: 783164021318, TQD32150WL

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 150
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)