Proximity Sensor, WorldProx, Inductive, 18mm Dia., 12mm Sensing Distance

Item #: 58445

Cat #: 872C-G12N18-A2

UPC: 612598753864

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, WorldProx, Inductive, 18 mm Diameter, 12 mm Sensing Distance, 2-Wire AC, Non-Shielded, Normally Open, Output Configuration, Cable Style Connection

Overview

Proximity Sensor, WorldProx, Inductive, 18 mm Diameter, 12 mm Sensing Distance, 2-Wire AC, Non-Shielded, Normally Open, Output Configuration, Cable Style Connection
Also known as: 612598753864, 872C-G12N18-A2

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Mounting: Panel
Diameter: 18 mm
Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Mounting: Panel

Customer Reviews

No reviews for this product
(0)