Cable, Ethernet Connectivity, RJ45 to Female Front, 1m,Shielded

Item #: 584436

Cat #: 1585D-D4UBJM-1

UPC: 885630235400

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, RJ45 to Female M12 Front, D-Code, 1 meter, Foil & Braided Shield, Twisted Pair, 4 Conductor, Teal PUR, Halogen Free

Overview

Cable, Ethernet Connectivity, RJ45 to Female M12 Front, D-Code, 1 meter, Foil & Braided Shield, Twisted Pair, 4 Conductor, Teal PUR, Halogen Free
Also known as: 885630235400, 1585D-D4UBJM-1

Specifications

Volts AC: 300
Color: Teal
Length: 1 m
Conductors: 2 Pair
Jacket: PUR (Polyurethane)
Volts AC: 300
Length: 1 m
Jacket: PUR (Polyurethane)
Color: Teal
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)