SYL FP21/19W/830/SS/ECO 19W T5

Item #: 584361

Cat #: FP21/19W/830/SS/ECO

UPC: 046135213069

Sign In or Register to view pricing and more.
Documents & Guides
SYL FP21/19W/830/SS/ECO 19W T5 PENTRON SUPER SAVER REPLACEMENT FOR 21W FLUORESCENT LAMP, 3000K, 85CRI, ECOLOGIC

Overview

SYL FP21/19W/830/SS/ECO 19W T5 PENTRON SUPER SAVER REPLACEMENT FOR 21W FLUORESCENT LAMP, 3000K, 85CRI, ECOLOGIC
Also known as: 046135213069, FP21/19W/830/SS/ECO

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1900
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 19
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 19
Lumens: 1900
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)