Starter, Combination , Non-Fusible, NEMA Size 0, 18A, No CPT

Item #: 584341

Cat #: CR308BT02R31AAAAA

UPC: 783166659076

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Combination , Non-Fusible, NEMA Size 0, 18 Amp, 3 Horse Power, 120 Volt AC Coil, No CPT, NEMA 1 Enclosure

Overview

Starter, Combination , Non-Fusible, NEMA Size 0, 18 Amp, 3 Horse Power, 120 Volt AC Coil, No CPT, NEMA 1 Enclosure
Also known as: 783166659076, CR308BT02R31AAAAA

Specifications

Volts AC Control: 120
Type: Combination, Starter, Non-Fused
Family / Style: CR308
Phase: 3
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts AC Control: 120
Family / Style: CR308
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Type: Combination, Starter, Non-Fused
Phase: 3
Size: 0
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)