Contactor, Definite Purpose, 20A, 240VAC Coil, 2P, Open

Item #: 584339

Cat #: CR453CA2BAA

UPC: 783166608319

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 20A, 2-Pole, 600 Volt Rated, 240 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 20A, 2-Pole, 600 Volt Rated, 240 Volt AC Coil, Open
Also known as: 783166608319, CR453CA2BAA

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 240
Amps: 20
Volts AC: 600
Poles: 2
Volts AC Control: 240
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 20

Customer Reviews

No reviews for this product
(0)