SOOWA Portable Cord, 16/3, Yellow, 250', Rated 105°C, 600V

Item #: 58428

Cat #: SOOWASOW163YEL250RL

UPC: 980130425501

Sign In or Register to view pricing and more.
Documents & Guides
(3) 16 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.390"

Overview

(3) 16 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.390"
Also known as: 980130425501, SOOWASOW163YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 16
Color: Yellow
Jacket: Rubber
Conductors: 3
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)