Switch, Non-Contact, Plastic Barrel, 18mm Actuator, 15mm Sensing

Item #: 58425

Cat #: 440N-Z21S16B

UPC: 662074620340

Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 10 meter Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 10 meter Cable
Also known as: 662074620340, 440N-Z21S16B

Specifications

Type: Switch, Safety, Non-Contact
Diameter: 18 mm
Material: Plastic
Length: 10 m
Range: 15 mm
Type: Switch, Safety, Non-Contact
Material: Plastic
Range: 15 mm
Diameter: 18 mm
Length: 10 m

Customer Reviews

No reviews for this product
(0)