This product may not be available in all locations.
![Contactor, Definite Purpose, 50A, 2P, 208/240VAC Coil, 600VAC Rated Contactor, Definite Purpose, 50A, 2P, 208/240VAC Coil, 600VAC Rated](https://rexel-cdn.com/products/image.jpg?i=6600B813-3C76-40CF-87B2-025C9F8034D7&f=420)
Contactor, Definite Purpose, 50A, 2P, 208/240VAC Coil, 600VAC Rated
Item #:
584226
Cat #:
400-DP50NA3-E
UPC:
781180036125
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 50 Amp, 2-Pole with 3-Pole Base, 208/240 Volt AC Coil, 600 Volt Rated
Overview
Contactor, Definite Purpose, 50 Amp, 2-Pole with 3-Pole Base, 208/240 Volt AC Coil, 600 Volt Rated
Also known as: 781180036125, 400-DP50NA3-E
Specifications
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Volts AC: | 600 |
Amps: | 50 |
Volts AC Control: | 208/240 |
Poles: | 3 |
Family / Style: | 400 |
Amps: | 50 |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Volts AC Control: | 208/240 |
Customer Reviews
No reviews for this product
(0)