SOW Portable Cord, 16/4, Black, 250', Rated 90°C, 600V

Item #: 58415

Cat #: SOWSO164BLK250RL

UPC: 980130421305

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOW/SO, 16/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Rated 90°C, Indoor Usage Only

Overview

Portable Cord, SOW/SO, 16/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Rated 90°C, Indoor Usage Only
Also known as: 980130421305, SOWSO164BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 250 ft
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)