![Dual Tech Occupancy Sensor, 180° Dual Tech Occupancy Sensor, 180°](https://rexel-cdn.com/products/coconwd1001dmvw.jpg?i=B483FCE8-69A5-43D8-8C79-A11DEA997FF3&f=420)
Dual Tech Occupancy Sensor, 180°
Item #:
584117
Cat #:
ONW-D-1001-DMV-W
UPC:
080083524754
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Wall Switch, 180°, Dual Technology, Single Level, 120/277V, Coverage: 1000 Sq. Ft.
Overview
Occupancy Sensor, Wall Switch, 180°, Dual Technology, Single Level, 120/277V, Coverage: 1000 Sq. Ft.
The Dual Technology Dual Relay Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional wall switch all-in-one that is used for energy savings and convenience. The unit contains two relays that allow the control of two separate loads. The ONW-D-1001-DMV-N combines Ultrasonic (US) and Passive Infrared (PIR)sensor technologies to monitor a room for occupancy to deliver maximum energy savings and ensure the greatest sensitivity and coverage for tough applications without the threat of false triggers. The sensor includes self-adaptive technology that continuously self-adjusts sensitivity and time delay in real-time, maximizing the potential energy savings that are available in the particular application. The EcoMeter provides a visual indicator of energy usage, increasing end user awareness and reminding individuals to take control of their lighting to maximize energy savings.
Also known as: 080083524754, ONW-D-1001-DMV-W
Specifications
Mounting: | Switch |
Volts AC: | 120/277 |
Color: | White |
Angle: | 180° |
Mounting: | Switch |
Color: | White |
Volts AC: | 120/277 |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)