SQD QOB3251042 MINIATURE CIRCUIT

Item #: 584091

Cat #: QOB3251042

UPC:

Sign In or Register to view pricing and more.
SQD QOB3251042 MINIATURE CIRCUIT BREAKER 240V 25A

Overview

SQD QOB3251042 MINIATURE CIRCUIT BREAKER 240V 25A
Also known as: QOB3251042

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 25
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: QO
Amps: 25

Customer Reviews

No reviews for this product
(0)