This product may not be available in all locations.
3
more
Breaker, 15A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 58405
Cat #: THQB1115
UPC: 783164012170
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012170, THQB1115
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)