Transformer, Control, 150VA, 120/240 x 120/240, Machine Tool
Item #: 584022
Cat #: PH150PP
UPC: 803423018665
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 120/240 x 120/240, Machine Tool
Overview
Transformer, Control, 150 VA, 120/240 x 120/240, Machine Tool
Also known as: 803423018665, PH150PP
Specifications
Phase: | 1 |
Volt Amps: | 150 |
Primary Voltage: | 120/240, 110/220, 115/230 |
Secondary Voltage: | 11.5/23, 11/22 |
Phase: | 1 |
Primary Voltage: | 120/240, 110/220, 115/230 |
Volt Amps: | 150 |
Secondary Voltage: | 11.5/23, 11/22 |
Customer Reviews
No reviews for this product
(0)