20W T9/CL/120V Vintage

Item #: 584007

Cat #: S2415

UPC: 045923024153

Sign In or Register to view pricing and more.
20 Watt T9 Incandescent; Clear; 3000 Average rated hours; 80 Lumens; Medium Base; 120 Volt

Overview

20 Watt T9 Incandescent; Clear; 3000 Average rated hours; 80 Lumens; Medium Base; 120 Volt
Also known as: 045923024153, S2415

Specifications

Shape: T9 (Tubular)
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Lumens: 80
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: T9 (Tubular)
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Color: Clear
Volts AC: 120
Lumens: 80
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)