40W ST19 Vintage Incandescent Lamp, Clear

Item #: 584006

Cat #: S2414

UPC: 045923024146

Sign In or Register to view pricing and more.
40 Watt ST19 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt

Overview

40 Watt ST19 Incandescent; Clear; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923024146, S2414, edison

Specifications

Lumens: 160
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 160
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: ST19 (Antique)
Dimmable: Yes
Color: Clear
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)