PVC Coated 90° GRC Elbow, 2-1/2", 48" Radius

Item #: 583951

Cat #: PRHELB-2-1/2X90X48

UPC: 784011202324

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

2-1/2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011202324, PRHELB-2-1/2X90X48

Specifications

Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 2 1/2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)