Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Conductive Steel

Item #: 58394

Cat #: A20P20G

UPC: 783510150761

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating

Overview

Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating
nVent HOFFMAN HOFA20P20G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150761, A20P20G

Specifications

Height: 20 in
Width: 20 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 20 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)