Disconnect, Fuse Block, 600A, Type J Fuse Clips

Item #: 5839

Cat #: 1494V-FS600

UPC: 662072981573

Documents & Guides
Disconnect , Fuse Block, 600 Amp, Type J Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect , Fuse Block, 600 Amp, Type J Fuse Clips
Also known as: 662072981573, 1494V-FS600

Specifications

Poles: 3
Type: Disconnect, Fuse Block
Amps: 600
Family / Style: 1494V
Class: J
Volts AC: 600
Poles: 3
Amps: 600
Class: J
Type: Disconnect, Fuse Block
Family / Style: 1494V
Volts AC: 600

Customer Reviews

No reviews for this product
(0)