SVX INDEPENDENT DRIVES, 3HP, NEMA TYPE 1

Item #: 583897

Cat #: SVX003A1-4A1B1

UPC: 782116011469

Sign In or Register to view pricing and more.
SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards

Overview

SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
ES-ICD-SVX Variable frequency drives
Also known as: 782116011469, SVX003A1-4A1B1

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3
Type: Variable Frequency Drive
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 480
Horsepower: 3

Customer Reviews

No reviews for this product
(0)