1
more
Clamp Tie, Metal Barb, 8.5L (216mm), Sta
Item #: 583894
Cat #: BC2S-S10-D0
UPC: 074983707775
Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, bulk package.
Overview
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983707775, BC2S-S10-D0
Specifications
Width: | 0.185 in |
Mounting: | Screw |
Size: | Standard |
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 8.500 in |
Product Thickness: | 0.052 in |
Width: | 0.185 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Length: | 8.500 in |
Mounting: | Screw |
Color: | Black |
Material: | Nylon |
Product Thickness: | 0.052 in |
Customer Reviews
No reviews for this product
(0)