Transformer, Industrial Control, 50VA, 208/277/380-115/95, Fuse Clips

Item #: 583863

Cat #: 1497A-A1-M8-3-N

UPC: 662074694501

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 50VA, 208/277/380 Primary - 115/95 Volt AC Secondary, 2 Primary, 1 Secondary, Fuse Clips

Overview

Transformer, Industrial Control, 50VA, 208/277/380 Primary - 115/95 Volt AC Secondary, 2 Primary, 1 Secondary, Fuse Clips
Also known as: 662074694501, 1497A-A1-M8-3-N

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Volt Amps: 50
Phase: 1
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)