1-Light Outdoor Pendant, 100W, A19, 120V, Oxford Bronze
Item #:
583861
Cat #:
60068-746
UPC:
785652183058
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
One Light Outdoor Pendant, 100 Watt, A19, Medium Base, 120 Volt, Oxford Bronze Finish, Clear Seeded Glass, 120 Inch Steel Chain, Safety Listed for Damp Location
Overview
One Light Outdoor Pendant, 100 Watt, A19, Medium Base, 120 Volt, Oxford Bronze Finish, Clear Seeded Glass, 120 Inch Steel Chain, Safety Listed for Damp Location
Also known as: 785652183058, 60068-746
Specifications
Material: | Die Cast Aluminum |
Diameter: | 10 in |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Bronze |
Material: | Die Cast Aluminum |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 10 in |
Wattage: | 100 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)