This product may not be available in all locations.
4
more

Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 58386
Cat #: THQB1120
UPC: 783164012187
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
THQB series miniature circuit breakers are bolted into place in panelboards and load centers, so they're more stable than plug-in or unit-mount circuit breakers. They interrupt currents when faults are detected in the circuit. These breakers connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard or load center. They're UL listed for use in HACR (heating, air conditioning, and refrigeration) applications.
Also known as: 783164012187, THQB1120
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)