TFMR 1PH 0.250KVA 120-480-120/240

Item #: 583810

Cat #: T169430

UPC: 047503001240

Documents & Guides
POWER CONDITIONING, TRANSFORMER 1 PHASE 0.250KVA 120-480-120/240
Sign In or Register to view pricing and more.

Overview

POWER CONDITIONING, TRANSFORMER 1 PHASE 0.250KVA 120-480-120/240
Also known as: 047503001240, T169430

Specifications

Volt Amps: 250
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Standards: California Proposition 65
Secondary Voltage: 120, 240, 208
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
Volt Amps: 250
Phase: 1
Standards: California Proposition 65
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
IP/NEMA Rating: NEMA 1
Mounting: Wall
Secondary Voltage: 120, 240, 208

Customer Reviews

No reviews for this product
(0)