Motor Controller, Open Type, 43A, 480V, 3Phase, 24V Coil

Item #: 58372

Cat #: 150-C43NBR

UPC: 781180036811

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 43 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-3, Open Type, 43 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
SMC™-3 Soft Starters are available with a current range from 3...480 A. They feature compact, true three-phase control in a cost-effective package. They include overload protection, integral bypass, and motor and system diagnostics.
Also known as: 781180036811, 150-C43NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Type: Motor Controller
Amps: 43
Phase: 3
Volts AC: 480
Type: Motor Controller
Volts DC Control: 24
Volts AC Control: 24
Amps: 43

Customer Reviews

No reviews for this product
(0)