1
more

Cable Manager, Horizontal, PatchLink, 1.7" H x 8.9" W x 19" D, 1RMU
Item #: 58359
Cat #: WMPSE
UPC: 074983377985
Documents & Guides
Horizontal Cable Manager, Plastic, Front/Rear, 1 RU, 1.7" High x 19" Wide x 8.9" Deep
Sign In or Register to view pricing and more.
No associated products found.
Overview
Horizontal Cable Manager, Plastic, Front/Rear, 1 RU, 1.7" High x 19" Wide x 8.9" Deep
Horizontal cable managers shall be capable of managing cables on the front and rear of any 19" EIA rack. The manager shall consist of a 1-piece construction that is molded out of plastic. Horizontal managers shall have pass through holes that incorporate integral bend radius control as well as fingers with rounded edges. The manager shall have rigid end fingers that incorporate integral bend radius control. Hinged covers shall allow access to the cable pathway without having to completely remove the cover from the manager.
Also known as: 074983377985, WMPSE
Specifications
Color: | Black |
Width: | 19 in |
Size: | 1RMU |
Mounting: | Horizontal |
Height: | 1.700 in |
Depth: | 8.900 in |
Color: | Black |
Size: | 1RMU |
Height: | 1.700 in |
Width: | 19 in |
Mounting: | Horizontal |
Depth: | 8.900 in |
Customer Reviews
No reviews for this product
(0)