Mechanical Lug, Copper, 1-Barrel, 2-Hole Mount, 1/0 - 2/0 AWG
Item #: 583585
Cat #: QA262N
UPC: 781810314524
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 21 Hole Mount, Rated for Copper Conductors Only, 1/0 AWG to 2/0 AWG, Bolt Hole: 1/2 Inch, Hex Head Nut
Overview
Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 21 Hole Mount, Rated for Copper Conductors Only, 1/0 AWG to 2/0 AWG, Bolt Hole: 1/2 Inch, Hex Head Nut
Also known as: 781810314524, QA262N
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 1/0 - 2/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 1/0 - 2/0 |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)