Pin & Sleeve Plug, 60A, 600VAC, 250VDC, Style 2, 4P3W

Item #: 58357

Cat #: AEP6462

UPC: 781381136501

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 60 Amps, 600 Volts AC, 250 Volts DC, Style 2, 4-Pole 3-Wire

Overview

Pin & Sleeve Plug, 60 Amps, 600 Volts AC, 250 Volts DC, Style 2, 4-Pole 3-Wire
Also known as: 781381136501, AEP6462

Specifications

Volts DC: 250
Volts AC: 600
Amps: 60
Type: Pin &amp, amp, Sleeve Connector
Material: Aluminum
Volts DC: 250
Amps: 60
Material: Aluminum
Volts AC: 600
Type: Pin &amp, amp, Sleeve Connector

Customer Reviews

No reviews for this product
(0)