Terminal Block, 2 Circuit Mini Feed Through, 1.5mm, Gray

Item #: 58356

Cat #: 1492-WMD1

UPC: 662468087599

Documents & Guides
Terminal Block, 2 Circuit Mini Feed Through, 1.5 Millimeter, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Circuit Mini Feed Through, 1.5 Millimeter, Gray
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WMD1 from Rockwell Automation® is a gray IEC 5 x 44.6 x 34.3 mm (0.20 x 1.76 x 1.35 IN), mini, feed-through, two-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 500 V AC / DC, XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468087599, 1492-WMD1

Specifications

Poles: 2
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 15
Volts DC: 300
Size: 5 mm
Allowable Gauge Range: 22 - 16
Poles: 2
Family / Style: 1492
Color: Gray
Volts DC: 300
Allowable Gauge Range: 22 - 16
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Size: 5 mm

Customer Reviews

No reviews for this product
(0)