25W Halogen, B11 Lamp, 120V, Candelabra Base, Clear Finish

Item #: 583417

Cat #: 25B11C/HAL/CL-120V

UPC: 046135525520

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Candelabra Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52552*

Overview

25 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Candelabra Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52552*
Also known as: 046135525520, 25B11C/HAL/CL-120V

Specifications

Lumens: 280
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: Candelabra Screw (E12)
Lumens: 280
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: B11 (Blunt Tip)
Wattage: 25
Color Temperature: 2800 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)