Rigid Set Screw Coupling, 1" Diameter, Steel With Zinc Finish

Item #: 583391

Cat #: SNT1762

UPC: 66236417620

Rigid Set Screw Coupling, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Set Screw Coupling, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit
American Fittings rigid steel set screw couplings are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.
Also known as: 66236417620, SNT1762

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)