Rigid Set Screw Connector, Insulated, 1" Diameter, Steel With Zinc Finish

Item #: 583374

Cat #: SNT1752B

UPC: 66236417052

Sign In or Register to view pricing and more.
Rigid Set Screw Connector, Insulated, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Connector, Insulated, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit
American Fittings rigid steel set screw connectors are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.
Also known as: 66236417052, SNT1752B

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)