SQD 8736SDG2V06 REVERSING STARTER

Item #: 583356

Cat #: 8736SDG2V06

UPC: 785901890706

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8736SDG2V06 REVERSING STARTER 600VAC 45A NEMA

Overview

SQD 8736SDG2V06 REVERSING STARTER 600VAC 45A NEMA
Also known as: 785901890706, 8736SDG2V06

Specifications

Phase: 3
Poles: 3
Type: Starter
Family / Style: 8736
IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
Phase: 3
Type: Starter
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Family / Style: 8736
Size: 2

Customer Reviews

No reviews for this product
(0)