Motor Controller, Open Type, 60A, 480V, 3Phase, 24V Coil

Item #: 58334

Cat #: 150-C60NBR

UPC: 781180036828

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 60 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-3, Open Type, 60 Amp, 480 Volt, 3 Phase, 24 Volt AC/DC Coil
SMC™-3 soft starters are available with a current range from 3..480 A. They feature compact, true three-phase control in a cost-effective package. They include overload protection, integral bypass, and motor and system diagnostics.Allen-Bradley and SMC are trademarks of Rockwell Automation, Inc.
Also known as: 781180036828, 150-C60NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Type: Motor Controller
Amps: 60
Phase: 3
Volts AC: 480
Type: Motor Controller
Volts DC Control: 24
Volts AC Control: 24
Amps: 60

Customer Reviews

No reviews for this product
(0)