Transformer, Control, 750VA, 280/277/208 - 120 x 240, Group K

Item #: 583290

Cat #: PH750MGJ

UPC: 803423078584

Transformer, Control, 750 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, 750 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Also known as: 803423078584, PH750MGJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 277, 380
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)