This product may not be available in all locations.
3
more

Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #: 58327
Cat #: THQB2120
UPC: 783164012248
Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.
Also known as: 783164012248, THQB2120
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)