AB 1492-GS1G015 1 POLE HIGH DEN.

Item #: 583144

Cat #: 1492-GS1G015

UPC: 662072991428

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS1G015 1 POLE HIGH DEN. SLIM MINI.CB 1.5 A

Overview

AB 1492-GS1G015 1 POLE HIGH DEN. SLIM MINI.CB 1.5 A
Also known as: 662072991428, 1492-GS1G015

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 1.500
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65
Volts AC: 277, 480Y
Poles: 1
Amps: 1.500

Customer Reviews

No reviews for this product
(0)