
Telephone Jack Wallplate, White
Item #: 583116
Cat #: 22-0012
UPC: 660559003664
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Screw Terminals, Surface Mount, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Screw Terminals, Surface Mount, Color: White.
The Color-Rite phone termination design is so innovative that it has received a U.S. Patent. These products install correctly on the first try, taking the guesswork out of terminating connections. Four conductor screw terminal wiring that color-matches the color coding for category 3 and 5e cabling Four conductor screw terminal wiring that color-matches the color coding for station wire (ideal for retrofit work) Install with a low voltage mounting bracket Reduced training time for new installers Eliminates incorrect wiring to the terminal Available in standard and mid-size Standard Size Plate Dimensions – 2.75″ x 4.50″ Mid-Size Plate Dimensions – 3.13″ x 4.88″ Available in standard and UL model
Also known as: 660559003664, 22-0012
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Number of Ports: | 1 |
Mounting: | Box |
Color: | White |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)