SYL CF40EL/3WAY/827/RP 40W 3WAY

Item #: 582996

Cat #: CF40EL/3WAY/827/RP

UPC: 046135277146

Sign In or Register to view pricing and more.
Documents & Guides
SYL CF40EL/3WAY/827/RP 40W 3WAY COMPACT FLUORESCENT WITH INTEGRAL 120V BALLAST, MEDIUM SCREWBASE, AND

Overview

SYL CF40EL/3WAY/827/RP 40W 3WAY COMPACT FLUORESCENT WITH INTEGRAL 120V BALLAST, MEDIUM SCREWBASE, AND
Also known as: 046135277146, CF40EL/3WAY/827/RP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 20
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Wattage: 20
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)